Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated

  • Mfr # QMBB-030075X

  • Zoro # G105307698


product price: $54.59
/ea

Key Features

Overall Length
1.50" (1-1/2)
Width
0.0250"
Left/Right Hand
right hand
Projection
0.0025"
Shank Dia.
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMBB-030075X
Zoro #
G105307698
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.50" (1-1/2)
Width
0.0250"
Shank Dia.
0.1875" (3/16)
Neck Dia. (In.)
0.0240" (.6 mm)
Max. Bore Dia.
0.075"

Details

Left/Right Hand
right hand
Projection
0.0025"
Finish
AlTiN
Min. Bore
0.0275"
Offset
0.0150" (1/64)

Description

0.0275" Min Bore DIA x 0.075" Max Bore Depth x 0.0250" Tooth Width x 0.0025" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.