Zoro Homepage

Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated

  • Mfr # QMBB-045100X

  • Zoro # G905307966


product price: $54.59
/ea

Key Features

Overall Length
1.50" (1-1/2)
Projection
0.0045"
Min. Bore
0.0405"
Left/Right Hand
right hand
Max. Bore Dia.
0.100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMBB-045100X
Zoro #
G905307966
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.50" (1-1/2)
Max. Bore Dia.
0.100"
Shank Dia.
0.1875" (3/16)
Width
0.0250"
Neck Dia. (In.)
0.0360"

Details

Projection
0.0045"
Finish
AlTiN
Min. Bore
0.0405"
Left/Right Hand
right hand
Offset
0.0225"

Description

0.0405" Min Bore DIA x 0.100" Max Bore Depth x 0.0250" Tooth Width x 0.0045" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.