Zoro Homepage

Carbide Quick Change - Miniature Boring Right Hand

  • Mfr # QMBB-025075

  • Zoro # G505307540


product price: $49.35
/ea

Key Features

Overall Length
1.50" (1-1/2)
Min. Bore
0.0225"
Neck Dia. (In.)
0.0200" (.5 mm)
Width
0.0250"
Shank Dia.
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMBB-025075
Zoro #
G505307540
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.50" (1-1/2)
Neck Dia. (In.)
0.0200" (.5 mm)
Width
0.0250"
Shank Dia.
0.1875" (3/16)
Max. Bore Dia.
0.075"

Details

Min. Bore
0.0225"
Finish
UN
Left/Right Hand
right hand
Projection
0.0025"
Offset
0.0125"

Description

0.0225" Min Bore DIA x 0.075" Max Bore Depth x 0.0250" Tooth Width x 0.0025" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Miniature Boring Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.