
Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated
Mfr # QPR8-140375X
Zoro # G705308255
product price: $47.55
/eaKey Features
Overall Length
1.50" (1-1/2)
Bore Dia.
0.375" (3/8)
Shank Dia.
0.1875" (3/16)
Projection
0.0500"
Cutting Direction
right hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPR8-140375X
Zoro #
G705308255
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.50" (1-1/2)
Bore Dia.
0.375" (3/8)
Shank Dia.
0.1875" (3/16)
Details
Projection
0.0500"
Cutting Direction
right hand
Finish
AlTiN
Description
0.1540" Min Bore DIA x 0.375" (3/8) Max Bore Depth x 0.0500" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.008" Corner Radius - Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.