
Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated
Mfr # QBT6-300750X
Zoro # G205308021
product price: $72.45
/eaKey Features
Overall Length
2.00" (2)
Shank Dia.
0.3750" (3/8)
Offset
0.1125"
Neck Dia. (In.)
0.2500" (1/4)
Left/Right Hand
right hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBT6-300750X
Zoro #
G205308021
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.00" (2)
Shank Dia.
0.3750" (3/8)
Neck Dia. (In.)
0.2500" (1/4)
Max. Bore Dia.
0.750" (3/4)
Details
Offset
0.1125"
Left/Right Hand
right hand
Finish
AlTiN
Projection
0.0500"
Min. Bore
0.3200"
Description
0.3200" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0500" Projection x 0.3750" (3/8) Shank DIA x 2.00" (2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.