Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Quick Change - Top Rake Boring Standard Right Hand

  • Mfr # QBT4-140250

  • Zoro # G705307630


product price: $38.39
/ea

Key Features

Overall Length
1.50" (1-1/2)
Finish
UN
Left/Right Hand
right hand
Projection
0.0250"
Max. Bore Dia.
0.250" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBT4-140250
Zoro #
G705307630
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.50" (1-1/2)
Max. Bore Dia.
0.250" (1/4)
Shank Dia.
0.1875" (3/16)
Neck Dia. (In.)
0.1150"

Details

Finish
UN
Left/Right Hand
right hand
Projection
0.0250"
Offset
0.0463"
Min. Bore
0.1520"

Description

0.1520" Min Bore DIA x 0.250" (1/4) Max Bore Depth x 0.0250" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.004" Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.