
Carbide Quick Change - Top Rake Boring Standard Right Hand
Mfr # QBT4-230500
Zoro # G205307857
product price: $63.59
/eaKey Features
Overall Length
2.00" (2)
Shank Dia.
0.3125" (5/16)
Neck Dia. (In.)
0.1900"
Max. Bore Dia.
0.500" (1/2)
Left/Right Hand
right hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBT4-230500
Zoro #
G205307857
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.00" (2)
Shank Dia.
0.3125" (5/16)
Neck Dia. (In.)
0.1900"
Max. Bore Dia.
0.500" (1/2)
Details
Left/Right Hand
right hand
Finish
UN
Min. Bore
0.2500" (1/4)
Offset
0.0738"
Projection
0.0400"
Description
0.2500" (1/4) Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0400" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length x 0.004" Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.