Zoro Homepage

Carbide Quick Change - Top Rake Boring Standard Right Hand

  • Mfr # QBT6-3001250

  • Zoro # G405308388


product price: $77.09
/ea
Free Shipping & Returns

Key Features

Overall Length
2.50" (2-1/2)
Min. Bore
0.3200"
Projection
0.0500"
Neck Dia. (In.)
0.2500" (1/4)
Offset
0.1125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT6-3001250
Zoro #
G405308388
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.50" (2-1/2)
Neck Dia. (In.)
0.2500" (1/4)
Shank Dia.
0.3750" (3/8)
Max. Bore Dia.
1.250" (1-1/4)

Details

Min. Bore
0.3200"
Projection
0.0500"
Offset
0.1125"
Finish
UN
Left/Right Hand
right hand

Description

0.3200" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth x 0.0500" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.