
Carbide Standard - Axial and Radial Profiling Right Hand, AlTiN Coated
Mfr # PA5-180500X
Zoro # G105308039
product price: $53.19
/eaKey Features
Overall Length
2.50" (2-1/2)
Bore Dia.
0.500" (1/2)
Shank Dia.
0.2500" (1/4)
Projection
0.0550"
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PA5-180500X
Zoro #
G105308039
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.50" (2-1/2)
Bore Dia.
0.500" (1/2)
Shank Dia.
0.2500" (1/4)
Details
Projection
0.0550"
Finish
AlTiN
Cutting Direction
right hand
Description
0.1980" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0550" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.005" Corner Radius - Carbide Standard - Axial and Radial Profiling Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.