
Carbide Standard - Axial and Radial Profiling Right Hand, AlTiN Coated
Mfr # PA8-3601000X
Zoro # G405307800
product price: $83.55
/ea
Free Shipping & Returns
Key Features
Overall Length
2.50" (2-1/2)
Bore Dia.
1.000" (1)
Shank Dia.
0.3750" (3/8)
Finish
AlTiN
Cutting Direction
right hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA8-3601000X
Zoro #
G405307800
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.50" (2-1/2)
Bore Dia.
1.000" (1)
Shank Dia.
0.3750" (3/8)
Details
Finish
AlTiN
Cutting Direction
right hand
Projection
0.1100"
Description
0.3820" Min Bore DIA x 1.000" (1) Max Bore Depth x 0.1100" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.008" Corner Radius - Carbide Standard - Axial and Radial Profiling Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.