This item is Discontinued.

Micro 100 Corner Radius End Mill, 8 mm, Carbide HMCM-0815-4X

Corner Radius End Mill, 8 mm, Carbide (Discontinued)

  • Mfr # HMCM-0815-4X
  • Zoro # G1950030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMCM-0815-4X
Zoro #
G1950030
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1.5 mm
Shank Dia.
8 mm
Milling Dia.
8 mm
Length of Cut
19 mm
Overall Length
75 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Corner Radius
Helix Angle
45 Degrees
Item
Milling
End Mill Style
Corner-Radius
List Number
HMCM
End Mill Application
Finishing
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application
Hardened Steel
Measurement System
Metric
Material Applications
Steel
Drilling Tool Configuration
Individual
Finish - Machining
AlTiN
Primary Material Application ISO Code
H
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Max. Helix Angle
45 Degrees

Description

Milling, 8 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 1.5 mm, 19 mm, 75 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.