Corner Radius End Mill, Carbide, 3-1/2" L
Mfr # VHM-625-5-060
Zoro # G1827012
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Milling Diameter
0.6250"
Overall Length
3 1/2 in
Number of Flutes
5
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VHM-625-5-060
Zoro #
G1827012
UPC #
728709186541
Country of Origin
United States
Dimensions
Milling Diameter
0.6250"
Overall Length
3 1/2 in
Length of Cut
1.25 in
Milling Dia.
0.625 in
Shank Dia.
5/8 in
Dimension Type
Decimal inch
Corner Radius
0.06 in
Description
Corner Radius End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Weldon Flat, Inch, 0.06 in, 1.25 in, 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.