Corner Radius End Mill, nACRo, 1-1/2" L
Mfr # MEF-045-068-005K
Zoro # G9195299
product price: $35.15
/eaKey Features
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
nACRo
Length of Cut
0.068 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEF-045-068-005K
Zoro #
G9195299
UPC #
728709144114
Country of Origin
United States
Dimensions
Length of Cut
0.068 in
Milling Diameter
0.0250"
Dimension Type
Decimal inch
Neck Dia.
0.024 in
Overall Length
1 1/2 in
Milling Dia.
0.045 in
Corner Radius
0.005 in
Shank Dia.
1/8 in
Neck Length
3/32 in
Description
Corner Radius End Mill, 0.045 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.005 in, 0.068 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.