This item is Discontinued.

Micro 100 Corner Radius End Mill, nACRo, 1-1/2" L MEF-090-125-010

Corner Radius End Mill, nACRo, 1-1/2" L (Discontinued)

  • Mfr # MEF-090-125-010
  • Zoro # G1859827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEF-090-125-010
Zoro #
G1859827
UPC #
728709146453
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Milling Diameter
0.0470"
Length of Cut
0.125 in
Shank Dia.
1/8 in
Neck Dia.
0.045 in
Corner Radius
0.01 in
Milling Dia.
0.09 in
Dimension Type
Decimal inch
Neck Length
13/32 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
nACRo
End Mill Cutting Type
Center Cutting
Shank Type
Straight
Grade
AAA
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
Yes
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
List Number
MEF
Helix Angle
20 Degrees
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
End Mill Material
Carbide
Cast Iron (K) Compatibility
Yes
Item
Corner Radius End Mill
Super Alloy (S) Compatibility
Yes
Material Grade - Machining
AAA
Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Max. Helix Angle
20 Degrees

Description

Corner Radius End Mill, 0.09 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.01 in, 0.125 in, 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.