This item is Discontinued.

Micro 100 Corner Radius End Mill, nACRo, 2" Length MEF-075-250-010K

Corner Radius End Mill, nACRo, 2" Length (Discontinued)

  • Mfr # MEF-075-250-010K
  • Zoro # G9196419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEF-075-250-010K
Zoro #
G9196419
UPC #
728709145746
Country of Origin
United States

Dimensions

Length of Cut
0.113 in
Milling Diameter
0.0750"
Dimension Type
Decimal inch
Overall Length
1 1/2 in
Corner Radius
0.01 in
Neck Dia.
0.071 in
Neck Length
1/8 in
Milling Dia.
0.075 in
Shank Dia.
1/8 in

Details

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
nACRo
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
Grade
AAA
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shank Type
Straight
Steel (P) Compatibility
Yes
Helix Angle
20 Degrees
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Single End/Double End
Single
List Number
MEF
Finish - Machining
nACRo
Measurement System
Inch
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
AAA
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Max. Helix Angle
20 Degrees

Description

Corner Radius End Mill, 0.075 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.01 in, 0.113 in, 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.