This item is Discontinued.

Micro 100 Corner Radius End Mill, nACRo, 2" Length MEF-078-400-010K

Corner Radius End Mill, nACRo, 2" Length (Discontinued)

  • Mfr # MEF-078-400-010K
  • Zoro # G9196601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEF-078-400-010K
Zoro #
G9196601
UPC #
728709146224
Country of Origin
United States

Dimensions

Length of Cut
0.117 in
Milling Diameter
0.0780"
Dimension Type
Decimal inch
Neck Dia.
0.074 in
Overall Length
1 1/2 in
Corner Radius
0.01 in
Milling Dia.
0.078125 in
Shank Dia.
1/8 in
Neck Length
9/32 in

Details

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
nACRo
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Item
Corner Radius End Mill
Grade
AAA
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Helix Angle
20 Degrees
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
List Number
MEF
Material Grade - Machining
AAA
Material - Machining
Carbide
Finish - Machining
nACRo
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Measurement System
Inch
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Max. Helix Angle
20 Degrees

Description

Corner Radius End Mill, 0.078125 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.01 in, 0.117 in, 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.