This item is Discontinued.

Micro 100 Corner Radius End Mill, nACRo, 2" Length MEF-125-1000-010K

Corner Radius End Mill, nACRo, 2" Length (Discontinued)

  • Mfr # MEF-125-1000-010K
  • Zoro # G9197356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEF-125-1000-010K
Zoro #
G9197356
UPC #
728709147269
Country of Origin
United States

Dimensions

Length of Cut
0.125 in
Milling Diameter
0.1250"
Dimension Type
Decimal inch
Overall Length
2 in
Neck Dia.
0.121 in
Neck Length
7/8 in
Milling Dia.
0.125 in
Corner Radius
0.01 in
Shank Dia.
3/16 in

Details

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
nACRo
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Helix Angle
20 Degrees
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Hardened (H) Compatibility
Yes
Single End/Double End
Single
Item
Corner Radius End Mill
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Grade
AAA
List Number
MEF
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Drilling Tool Configuration
Individual
Material Grade - Machining
AAA
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Inch
Finish - Machining
nACRo
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Max. Helix Angle
20 Degrees

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.01 in, 0.125 in, 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.