Corner Radius End Mill, nACRo, 2" Length
Mfr # MEF-125-125-005K
Zoro # G1826951
product price: $35.99
/eaKey Features
Measurement System
Inch
Milling Diameter
0.1250"
Overall Length
2 in
Number of Flutes
2
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEF-125-125-005K
Zoro #
G1826951
UPC #
728709147320
Country of Origin
United States
Dimensions
Milling Diameter
0.1250"
Overall Length
2 in
Length of Cut
0.125 in
Milling Dia.
0.125 in
Corner Radius
0.005 in
Shank Dia.
3/16 in
Dimension Type
Decimal inch
Description
Corner Radius End Mill, 0.125 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.005 in, 0.125 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.