This item is Discontinued.

Micro 100 Corner Radius End Mill, nACRo, 3" Length VHM-500-5-030K

Corner Radius End Mill, nACRo, 3" Length (Discontinued)

  • Mfr # VHM-500-5-030K
  • Zoro # G9197645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VHM-500-5-030K
Zoro #
G9197645
UPC #
728709186428
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
0.5000"
Dimension Type
Decimal inch
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Corner Radius
0.03 in
Overall Length
3 in

Details

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
nACRo
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Grade
AAA
List Number
VHM
Single End/Double End
Single
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
Shank Type
Weldon
Item
Corner Radius End Mill
Helix Angle
Variable
Drilling Tool Configuration
Individual
Min. Helix Angle
36 Degrees
Finish - Machining
nACRo
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material - Machining
Carbide
Material Grade - Machining
AAA
Max. Helix Angle
38 Degrees
Primary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, S

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, nACRo, Weldon Flat, Inch, 0.03 in, 1 in, 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.