Zoro Homepage

Corner Radius End Mill, nACRo, 4" Length

  • Mfr # VHS-250-5-020

  • Zoro # G9198169


product price: $29.99
/ea

Key Features

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
nACRo
Length of Cut
0.5 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHS-250-5-020
Zoro #
G9198169
UPC #
728709187029
Country of Origin
United States

Dimensions

Length of Cut
0.5 in
Milling Diameter
0.3750"
Dimension Type
Decimal inch
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Milling Dia.
0.25 in
Corner Radius
0.02 in
Neck Length
2 in
Neck Dia.
0.355 in

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Weldon Flat, Inch, 0.02 in, 0.5 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.