Zoro Homepage

Corner Radius End Mill, nACRo, 6" Length

  • Mfr # VHS-500-5-030

  • Zoro # G9198491


product price: $62.99
/ea

Key Features

Number of Flutes
5
End Mill Style
Corner-Radius
Length of Cut
0.625 in
End Mill Cutting Type
Center Cutting
Milling Diameter
0.5000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHS-500-5-030
Zoro #
G9198491
UPC #
728709187203
Country of Origin
United States

Dimensions

Length of Cut
0.625 in
Milling Diameter
0.5000"
Dimension Type
Decimal inch
Neck Length
3 1/2 in
Shank Dia.
1/2 in
Overall Length
3 in
Neck Dia.
0.48 in
Milling Dia.
0.5 in
Corner Radius
0.03 in

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Weldon Flat, Inch, 0.03 in, 0.625 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.