This item is Discontinued.

Micro 100 Corner Radius End Mill, nACRo, 6" Length VHS-500-5-060

Corner Radius End Mill, nACRo, 6" Length (Discontinued)

  • Mfr # VHS-500-5-060
  • Zoro # G9198485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VHS-500-5-060
Zoro #
G9198485
UPC #
728709187227
Country of Origin
United States

Dimensions

Length of Cut
0.625 in
Milling Diameter
0.5000"
Dimension Type
Decimal inch
Neck Dia.
0.48 in
Neck Length
3 1/2 in
Milling Dia.
0.5 in
Corner Radius
0.06 in
Overall Length
3 in
Shank Dia.
1/2 in

Details

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
nACRo
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
List Number
VHS
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
Yes
Helix Angle
Variable
Steel (P) Compatibility
Yes
Single End/Double End
Single
Grade
AAA
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Shank Type
Weldon
Min. Helix Angle
36 Degrees
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material Grade - Machining
AAA
Material - Machining
Carbide
Measurement System
Inch
Max. Helix Angle
38 Degrees
Finish - Machining
Uncoated
Primary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, S

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Weldon Flat, Inch, 0.06 in, 0.625 in, 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.