Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-030-200-010
Zoro # G9194775
product price: $37.75
/eaKey Features
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
0.045 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MEF-030-200-010
Zoro #
G9194775
UPC #
728709143285
Country of Origin
United States
Dimensions
Length of Cut
0.045 in
Milling Diameter
0.0310"
Dimension Type
Decimal inch
Shank Dia.
1/8 in
Milling Dia.
0.03 in
Corner Radius
0.01 in
Overall Length
1 1/2 in
Neck Dia.
0.028 in
Neck Length
1/8 in
Description
Corner Radius End Mill, 0.03 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.01 in, 0.045 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.