This item is Discontinued.

Micro 100 Corner Radius End Mill, Uncoated, 1-1/2" L MEF-075-113-010

Corner Radius End Mill, Uncoated, 1-1/2" L (Discontinued)

  • Mfr # MEF-075-113-010
  • Zoro # G9196385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEF-075-113-010
Zoro #
G9196385
UPC #
728709145654
Country of Origin
United States

Dimensions

Length of Cut
0.113 in
Milling Diameter
0.0750"
Dimension Type
Decimal inch
Neck Dia.
0.071 in
Milling Dia.
0.075 in
Shank Dia.
1/8 in
Neck Length
9/32 in
Overall Length
1 1/2 in
Corner Radius
0.01 in

Details

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Steel (P) Compatibility
Yes
Item
Corner Radius End Mill
Super Alloy (S) Compatibility
Yes
List Number
MEF
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Single End/Double End
Single
Helix Angle
20 Degrees
Grade
AAA
Finish - Machining
Uncoated
Material - Machining
Carbide
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
AAA
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Max. Helix Angle
20 Degrees

Description

Corner Radius End Mill, 0.075 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.01 in, 0.113 in, 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.