This item is Discontinued.

Micro 100 Corner Radius End Mill, Uncoated, 1-1/2" L MEF-090-250-015K

Corner Radius End Mill, Uncoated, 1-1/2" L (Discontinued)

  • Mfr # MEF-090-250-015K
  • Zoro # G1826750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEF-090-250-015K
Zoro #
G1826750
UPC #
728709146569
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Milling Diameter
0.0500"
Length of Cut
0.125 in
Neck Dia.
0.086 in
Milling Dia.
0.09 in
Corner Radius
0.015625 in
Neck Length
1/8 in
Dimension Type
Decimal inch
Shank Dia.
1/8 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Application
Roughing/Finishing
Helix Angle
20 Degrees
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Grade
AAA
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
Item
Corner Radius End Mill
Stainless (M) Compatibility
Yes
List Number
MEF
Super Alloy (S) Compatibility
Yes
End Mill Material
Carbide
Steel (P) Compatibility
Yes
Finish - Machining
nACRo
Material Grade - Machining
AAA
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Max. Helix Angle
20 Degrees

Description

Corner Radius End Mill, 0.09 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.015625 in, 0.125 in, 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.