Corner Radius End Mill, Uncoated, 3" L
Mfr # VHM-500-5-125
Zoro # G9197636
product price: $76.59
/ea
Free Shipping & Returns
Key Features
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VHM-500-5-125
Zoro #
G9197636
UPC #
728709186473
Country of Origin
United States
Dimensions
Length of Cut
1 in
Milling Diameter
0.5000"
Dimension Type
Decimal inch
Shank Dia.
1/2 in
Corner Radius
0.125 in
Overall Length
3 in
Milling Dia.
0.5 in
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Weldon Flat, Inch, 0.125 in, 1 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.