This item is Discontinued.

Micro 100 Corner Radius End Mill, Uncoated, 3" L VLR-250-5-020K

Corner Radius End Mill, Uncoated, 3" L (Discontinued)

  • Mfr # VLR-250-5-020K
  • Zoro # G9197837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLR-250-5-020K
Zoro #
G9197837
UPC #
728709187968
Country of Origin
United States

Dimensions

Length of Cut
0.5 in
Milling Diameter
0.5000"
Dimension Type
Decimal inch
Shank Dia.
1/4 in
Corner Radius
0.02 in
Milling Dia.
0.25 in
Overall Length
4 in
Neck Dia.
0.23 in
Neck Length
2 in

Details

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
Yes
Grade
AAA
Cutting Direction
Right Hand
List Number
VLR
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Item
Corner Radius End Mill
Helix Angle
Variable
Shank Type
Weldon
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Single End/Double End
Single
Shank Type - Machining
Weldon Flat
Material Grade - Machining
AAA
Finish - Machining
nACRo
Measurement System
Inch
Min. Helix Angle
36 Degrees
Drilling Tool Configuration
Individual
Max. Helix Angle
38 Degrees
Material - Machining
Carbide
Primary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, S

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, nACRo, Weldon Flat, Inch, 0.02 in, 0.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.