Corner Radius End Mill, Uncoated, 4" L
Mfr # VHSM-100-5K
Zoro # G9198211
product price: $58.99
/eaKey Features
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
19 mm
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VHSM-100-5K
Zoro #
G9198211
UPC #
728709187487
Country of Origin
United States
Dimensions
Length of Cut
19 mm
Milling Diameter
0.3125"
Dimension Type
Decimal inch
Overall Length
72 mm
Corner Radius
0.5 mm
Neck Dia.
0.2925 in
Neck Length
2 in
Milling Dia.
10 mm
Shank Dia.
10 mm
Description
Corner Radius End Mill, 10 mm Milling Dia., Carbide, nACRo, Straight, Metric, 0.5 mm, 19 mm, 72 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.