Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Uncoated, 6" L

  • Mfr # VHS-500-5-030K

  • Zoro # G9198458


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
End Mill Style
Corner-Radius
Length of Cut
0.625 in
End Mill Cutting Type
Center Cutting
Milling Diameter
0.5000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VHS-500-5-030K
Zoro #
G9198458
UPC #
728709187210
Country of Origin
United States

Dimensions

Length of Cut
0.625 in
Milling Diameter
0.5000"
Dimension Type
Decimal inch
Shank Dia.
1/2 in
Corner Radius
0.03 in
Neck Length
3 1/2 in
Neck Dia.
0.48 in
Overall Length
3 in
Milling Dia.
0.5 in

Details

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Helix Angle
Variable
List Number
VHS
Grade
AAA
Item
Corner Radius End Mill
Single End/Double End
Single
Cutting Direction
Right Hand
Shank Type
Weldon
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Material Grade - Machining
AAA
Finish - Machining
nACRo
Max. Helix Angle
38 Degrees
Min. Helix Angle
36 Degrees
Primary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, S

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, nACRo, Weldon Flat, Inch, 0.03 in, 0.625 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.