Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, AlTiN, 60 deg. Angle, 2-1/2" L

  • Mfr # CS-375-060X

  • Zoro # G9198765


product price: $67.39
/ea

Key Features

Body Dia.
3/8 in
Shank Dia.
3/8 in
Number of Flutes
6
Material - Machining
Carbide
Finish
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-375-060X
Zoro #
G9198765
UPC #
728709125335
Country of Origin
United States

Dimensions

Body Dia.
3/8 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Sizes Included
3/8"
Pilot Dia.
3/8 in
Shank Length
2 1/2 in
Flute Length
0.523"
Length of Cut
0.264"

Details

Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
6
Material - Machining
Carbide
Finish
AlTiN
Shank Type - Machining
Straight
Primary Material Application
All Materials
Included Angle
60 Degrees
Primary Material Application ISO Code
K, M, N, S1
Type
Countersink
Number of Pieces
1
Cutting Capacity
3/8"
Material
Carbide
Finish - Machining
TiAlN
Measurement System
Fractional Inch
Application
Ideal for Chamfering, Deburring and Countersinking
Flute Type
Helical
End
Chamfer

Description

Countersink, 60 Degrees , 3/8 in, Carbide, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.