This item is Discontinued.

Micro 100 Countersink, Uncoated, 120 deg. Angle, 3" L CS-500-120

Countersink, Uncoated, 120 deg. Angle, 3" L (Discontinued)

  • Mfr # CS-500-120
  • Zoro # G9198920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS-500-120
Zoro #
G9198920
UPC #
728709125502
Country of Origin
United States

Dimensions

Body Dia.
1/2 in
Shank Dia.
1/2 in
Overall Length
3 in
Shank Length
3 in
Pilot Dia.
1/2 in
Sizes Included
1/2"
Flute Length
0.274"
Length of Cut
0.121"

Details

Item
Countersink
Countersink Angle
120 Degrees
Number of Flutes
6
Material - Machining
Carbide
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N, S1
Included Angle
120 Degrees
Finish - Machining
Bright (Uncoated)
Type
Countersink
Measurement System
Fractional Inch
Cutting Capacity
1/2"
Material
Carbide
Application
Ideal for Chamfering, Deburring and Countersinking
Number of Pieces
1
End
Chamfer

Description

Countersink, 120 Degrees , 1/2 in, Carbide, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.