Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, Uncoated, 90 deg. Angle

  • Mfr # CS-312-090

  • Zoro # G9198677


product price: $48.75
/ea

Key Features

Shank Dia.
5/16 in
Number of Flutes
6
Material - Machining
Carbide
Shank Type - Machining
Straight
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-312-090
Zoro #
G9198677
UPC #
728709125267
Country of Origin
United States

Dimensions

Body Dia.
5/16 in
Shank Dia.
5/16 in
Overall Length
2 1/2 in
Pilot Dia.
5/16 in
Sizes Included
5/16"
Shank Length
2 1/2 in
Flute Length
0.277"
Length of Cut
0.126"

Details

Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
6
Material - Machining
Carbide
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Measurement System
Fractional Inch
Application
Ideal for Chamfering, Deburring and Countersinking
Cutting Capacity
5/16"
Finish - Machining
Bright (Uncoated)
Included Angle
90 Degrees
Type
Countersink
Number of Pieces
1
Primary Material Application ISO Code
K, M, N, S1
Material
Carbide
Flute Type
Helical
End
Chamfer

Description

Countersink, 90 Degrees , 5/16 in, Carbide, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.