Cut-Off Blade
Mfr # T-104
Zoro # G4366311
product price: $91.59
/ea
Free Shipping & Returns
Key Features
Length
5"
Height
11/16"
Material
Hardened Steel and Carbide Tip
Style
Brazed Tool
Finish
zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-104
Zoro #
G4366311
UPC #
728709183007
Country of Origin
United States
Dimensions
Length
5"
Height
11/16"
Width
3/32"
Body Width
Parallel
Overall Length
5 in
Overall Height
11/16 in
Groove Width
3/32"
Details
Material
Hardened Steel and Carbide Tip
Style
Brazed Tool
Finish
zinc
Item
Cut Off Blade
Application
T Type Holders
End Angle Type
Two Beveled Ends
Body Finish
Zinc
Features
Tops are Hollow Ground to Help Curl the Chip to Center for Better Evacuation
Body Material
High Speed Steel
Material Treatment
Hardened and Precision Ground Steel
Cutter Material
Carbide Tipped
Cutting Application
Cut-Off
Number of Cutting Ends
2
V-Groove Tip
No
Description
Cut Off Blade, High Speed Steel, Cutter Material Carbide Tipped, Overall Length 5 in, Zinc, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.