Zoro Homepage

Diamond Turning Insert, Diamond, 4, CPG, 2

  • Mfr # CPG-422

  • Zoro # G9728695


product price: $13.39
/ea

Key Features

Insert Shape
Diamond
Insert Style
CPG
Inscribed Circle
4
Insert Size
422
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPG-422
Zoro #
G9728695
UPC #
728709123805
Country of Origin
United States

Dimensions

Insert Size
422
Corner Radius
2
Nose Radius
1/32"
Insert Thickness
0.125"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPG
Inscribed Circle
4
Chip-Breaker
No
Insert Application
Medium
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
Uncoated
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Relief Angle
11 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Clearance Angle
11 Degrees
Primary Material Application ISO Code
H, K, M, N, P, S
Shape
Rhombic
Included Angle
80 Degrees
Number of Cutting Edges
4
ANSI Code
CPG422
Insert Holding Type
Clamp
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Finish
UN
Style
CPGN

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CPG422, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.