Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSC-125
Zoro #
G7825133
UPC #
728709127544
Country of Origin
United States
Dimensions
Corner Radius
1/64 in
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Radius
.030"
Radius Tolerance
+0.0030 in /-0.0000 in
Length of Cut
0.295"
Details
Included Angle
14 Degrees
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Cutting Direction
Right Hand
End Style
Corner Radius
Finish
Bright (Uncoated)
Application
Die Sinking Cutting
End
Round
Angle
14 Degrees
Item
Die Sinking Cutter
List Number
DSC
Single End/Double End
Single End
Measurement System
Fractional Inch
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Description
Die Sinking Cutter, 14 Degrees Included Angle, Carbide, Center Cutting, 1/64 in Corner Radius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.