Dovetail Cutter, 0.1875" (3/16) Cutter dia, Number of Flutes: 2

  • Mfr # DT-187-060-010

  • Zoro # G1001606


product price: $79.35
/ea
Free Shipping & Returns

Key Features

Finish
UN
Overall Length
2"
Neck Length
1/8"
Included Angle
60 Degrees
Shank Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-187-060-010
Zoro #
G1001606
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Neck Length
1/8"
Shank Dia.
3/16"
Corner Radius
0.010"
Length of Cut
3/32"
Cutter Dia.
3/16"
Neck Dia.
0.0950"

Details

Finish
UN
Included Angle
60 Degrees
Number of Flutes
2
End
Corner Radius

Description

0.1875" (3/16) Cutter DIA x 0.010" Radius x 0.125" (1/8) Neck Length x 60° included Carbide Dovetail Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.