Zoro Homepage

Dovetail Cutter, 0.2500" (1/4) Cutter dia, Finish: UN

  • Mfr # DT-250-030-010

  • Zoro # G0989539


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2"
Finish
UN
End
Corner Radius
Number of Flutes
2
Neck Dia.
0.1700"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-250-030-010
Zoro #
G0989539
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Neck Dia.
0.1700"
Length of Cut
0.161"
Shank Dia.
1/4"
Cutter Dia.
1/4"
Neck Length
1/8"
Corner Radius
0.010"

Details

Finish
UN
End
Corner Radius
Number of Flutes
2
Included Angle
30 Degrees

Description

0.2500" (1/4) Cutter DIA x 0.010" Radius x 0.125" (1/8) Neck Length x 30° included Carbide Dovetail Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.