Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Blank, Metric, Carbide

  • Mfr # SRM-055-100

  • Zoro # G8154212


product price: $23.75
/ea

Key Features

Material - Machining
Carbide
Measurement System
Metric
Size
5.00mm
Diameter Tolerance
-0.0001/-0.0002 in
Overall Length
100.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRM-055-100
Zoro #
G8154212
UPC #
728709182529
Country of Origin
United States

Dimensions

Size
5.00mm
Diameter Tolerance
-0.0001/-0.0002 in
Overall Length
100.00 mm
Diameter
5.5 mm
Dimension Type
Metric
Length
100 mm
Size - Decimal
5.00mm - 0.1969
Size-Diameter
5.00 mm
Shank Dia.
5.500 mm

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Metric
Material
C2 Multigrain Carbide
Drill Blank Shape
Rod
Decimal Equivalent
0.1969
Finish
Uncoated

Description

Round Blank, Metric, Carbide, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.