Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Spotting/Centering 100Deg.

  • Mfr # SPD-375-100

  • Zoro # G4390556


product price: $48.79
/ea

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
100 Degrees
Size - Decimal
3/8 in - 0.3750
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPD-375-100
Zoro #
G4390556
UPC #
728709181539
Country of Origin
United States

Dimensions

Size - Decimal
3/8 in - 0.3750
Flute Length
1 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
2xD
Drill Size
3/8"
Body Dia.
3/8 in
Depth:Dia. Ratio
2xD
Size (In.)
3/8
Drill Bit Size
3/8 in
Flat Width
0.056"

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
100 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Finish
Uncoated
Drill Bit Finish
Uncoated
Material
C2 Micrograin Carbide
Decimal Equivalent
0.3750
Application
Spotting and Centering
Drill Point (Deg.)
100 Degrees
Left/Right Hand
Right Hand
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide

Description

Spotting Drill Bit, Carbide, 100 Degrees , 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.