Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Spotting/Centering 82Deg.

  • Mfr # SPD-250-082

  • Zoro # G8158771


product price: $30.59
/ea

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
82 Degrees
Size - Decimal
1/4 in - 0.2500
Measurement System
Letter
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPD-250-082
Zoro #
G8158771
UPC #
728709181430
Country of Origin
United States

Dimensions

Size - Decimal
1/4 in - 0.2500
Flute Length
3/4 in
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Size (In.)
1/4
Drill Bit Size
E
Depth x Dia. Ratio
3xD
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Fractional Inch
Drill Size
1/4"
Body Dia.
1/4 in
Flat Width
0.043"

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
82 Degrees
Measurement System
Letter
Finish - Machining
Bright (Uncoated)
Drill Bit Material
Solid Carbide
Application
Spotting and Centering
Drill Bit Finish
Uncoated
Drill Point (Deg.)
82 Degrees
Left/Right Hand
Right Hand
Finish
Uncoated
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2500
Material
C2 Micrograin Carbide

Description

Spotting Drill Bit, Carbide, 82 Degrees , E, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.