Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Spotting/Centering 82Deg.

  • Mfr # SPD-500-082

  • Zoro # G4390565


product price: $62.59
/ea

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
82 Degrees
Size - Decimal
1/2 in - 0.5000
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPD-500-082
Zoro #
G4390565
UPC #
728709181553
Country of Origin
United States

Dimensions

Size - Decimal
1/2 in - 0.5000
Flute Length
1 in
Overall Length
2 1/2 in
Shank Dia.
1/2 in
Body Dia.
1/2 in
Drill Size
1/2"
Drill Bit Size
1/2 in
Depth x Dia. Ratio
2xD
Size (In.)
1/2
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
2xD
Flat Width
0.075"

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
82 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Left/Right Hand
Right Hand
Finish
Uncoated
Drill Bit Material
Solid Carbide
Drill Bit Finish
Uncoated
Drill Point (Deg.)
82 Degrees
Drill Bit Grouping
Drill Bit
Application
Spotting and Centering
Decimal Equivalent
0.5000
Material
C2 Micrograin Carbide

Description

Spotting Drill Bit, Carbide, 82 Degrees , 1/2 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.