Zoro Homepage

Drill Spotting/Centering 90Deg.

  • Mfr # SPD-312-090

  • Zoro # G4390522


product price: $30.99
/ea

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Size - Decimal
5/16 in - 0.3125
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPD-312-090
Zoro #
G4390522
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
5/16 in - 0.3125
Flute Length
3/4 in
Overall Length
2 1/2 in
Shank Dia.
5/16 in
Drill Size
5/16"
Depth x Dia. Ratio
2xD
Depth:Dia. Ratio
2xD
Drill Bit Size
5/16 in
Drill Bit Dimension Type
Fractional Inch
Size (In.)
5/16
Body Dia.
5/16 in
Flat Width
3/64"

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Application
Spotting and Centering
Left/Right Hand
Right Hand
Drill Bit Finish
Uncoated
Drill Point (Deg.)
90 Degrees
Finish
Uncoated
Decimal Equivalent
0.3125
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Material
C2 Micrograin Carbide

Description

Spotting Drill Bit, Carbide, 90 Degrees , 5/16 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.