This item is Discontinued.

Micro 100 End Mill, 2 Flute, Ball, 0.800 mm Cutter dia BEFM-008-900K

End Mill, 2 Flute, Ball, 0.800 mm Cutter dia (Discontinued)

  • Mfr # BEFM-008-900K
  • Zoro # G1003469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BEFM-008-900K
Zoro #
G1003469
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.20 mm
Shank Dia.
3.000 mm
Neck Dia.
0.750 mm
Overall Length
37.5 mm
Milling Dia.
0.800 mm

Details

Number of Flutes
2
End Mill Style
Ball
Finish
NACRO

Description

0.800 mm Cutter DIA x 1.20 mm Length of Cut x 9.00 mm Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.