
End Mill, 2 Flute, Ball, 1.500 mm Cutter dia
Mfr # BEFM-015-600
Zoro # G0986249
product price: $50.39
/eaKey Features
Number of Flutes
2
Length of Cut
2.20 mm
Shank Dia.
3.000 mm
Neck Dia.
1.400 mm
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEFM-015-600
Zoro #
G0986249
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2.20 mm
Shank Dia.
3.000 mm
Neck Dia.
1.400 mm
Overall Length
37.5 mm
Milling Dia.
1.500 mm
Details
Number of Flutes
2
Finish
UN
End Mill Style
Ball
Description
1.500 mm Cutter DIA x 2.20 mm Length of Cut x 6.00 mm Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.