Zoro Homepage

End Mill, 2 Flute, Ball, 5.0 mm Cutter dia, Finish: UN

  • Mfr # BEFM-050-600

  • Zoro # G0997126


product price: $52.45
/ea

Key Features

Number of Flutes
2
Length of Cut
6.00 mm
Shank Dia.
6.000 mm
Overall Length
56.5 mm
Milling Dia.
5.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEFM-050-600
Zoro #
G0997126
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
6.00 mm
Shank Dia.
6.000 mm
Overall Length
56.5 mm
Milling Dia.
5.000 mm

Details

Number of Flutes
2
End Mill Style
Ball
Finish
UN

Description

5.000 mm Cutter DIA x 6.00 mm Length of Cut Carbide Ball End Mill for Steels and High Temperature Alloys, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.