Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 2 Flute, Corner Radius, 0.1875" (3/16) Cutter dia, Corner Radius: 0.010"

  • Mfr # MEF-187-750-010K

  • Zoro # G0992935


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.010"
Number of Flutes
2
Finish
NACRO
Shank Dia.
1/4"
Length of Cut
0.200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-187-750-010K
Zoro #
G0992935
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.010"
Shank Dia.
1/4"
Length of Cut
0.200"
Milling Dia.
3/16"
Overall Length
2-1/2"
Neck Dia.
0.1830"

Details

Number of Flutes
2
Finish
NACRO
End Mill Style
Corner Radius

Description

0.1875" (3/16) Cutter DIA x 0.010" Radius x 0.200" Length of Cut x 0.750" (3/4) Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.