Zoro Homepage

End Mill, 2 Flute, Square, 0.2500" (1/4) Cutter dia, Overall Length: 3"

  • Mfr # MEF-250-1500

  • Zoro # G0982889


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
1/4"
Shank Dia.
1/4"
Overall Length
3"
Milling Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-250-1500
Zoro #
G0982889
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/4"
Shank Dia.
1/4"
Overall Length
3"
Milling Dia.
1/4"
Neck Dia.
0.2460"

Details

Number of Flutes
2
End Mill Style
Square
Finish
UN

Description

0.2500" (1/4) Cutter DIA x 0.250" (1/4) Length of Cut x 1.500" (1-1/2) Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.