Zoro Homepage

End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Finish: NACRO

  • Mfr # BEF-075-113-3K

  • Zoro # G1003164


product price: $47.05
/ea

Key Features

Number of Flutes
3
Length of Cut
0.113"
Shank Dia.
1/8"
Finish
NACRO
End Mill Style
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEF-075-113-3K
Zoro #
G1003164
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.113"
Shank Dia.
1/8"
Overall Length
1-1/2"
Milling Dia.
0.0750"

Details

Number of Flutes
3
Finish
NACRO
End Mill Style
Ball

Description

0.0750" Cutter DIA x 0.113" Length of Cut Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.