Zoro Homepage

End Mill, 3 Flute, Corner Radius, 0.0625" (1/16) Cutter dia

  • Mfr # MEF-062-200-3-015K

  • Zoro # G0992810


product price: $52.19
/ea

Key Features

Corner Radius
1/64"
Number of Flutes
3
Finish
NACRO
Shank Dia.
1/8"
Overall Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-062-200-3-015K
Zoro #
G0992810
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1/64"
Shank Dia.
1/8"
Overall Length
1-1/2"
Neck Dia.
0.0580"
Length of Cut
3/32"
Milling Dia.
1/16"

Details

Number of Flutes
3
Finish
NACRO
End Mill Style
Corner Radius

Description

0.0625" (1/16) Cutter DIA x 0.015" (1/64) Radius x 0.093" (3/32) Length of Cut x 0.200" Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.