Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 4 Flute, Corner Radius, 0.3750" (3/8) Cutter dia, Corner Radius: 0.020"

  • Mfr # VLR-375-4

  • Zoro # G0991666


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.020"
Number of Flutes
4
Finish
UN
Shank Dia.
3/8"
Overall Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLR-375-4
Zoro #
G0991666
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.020"
Shank Dia.
3/8"
Overall Length
4"
Length of Cut
3/4"
Milling Dia.
3/8"
Neck Dia.
0.3550"

Details

Number of Flutes
4
Finish
UN
End Mill Style
Corner Radius

Description

0.3750" (3/8) Cutter DIA x 0.020" Radius x 0.750" (3/4) Length of Cut x 2.750" (2-3/4) Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.